Shop ZORO SELECT
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in x 6 in x 40 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT
- Mfr # 852D79
- Zoro # G715226853
product price:Â
$
11.55
/ea
Sold in multiples of 10 for
$115.50
Key Features
Inside Length
30 in
Inside Width
6 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852D79
- Zoro #
- G715226853
- UPC #
- 841436096010
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 44 ECT
- Moving Box Type
- Side Loading
- Closure Style
- FOL
- Fluting Profile
- C Flute
- Box Color
- Kraft
- Loading Style
- Side Loading
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 30 in
- Inside Width
- 6 in
- Inside Height
- 40 in
- Inside LxWxH
- 30x6x40
- Outside Height
- 40 in
- Outside Width
- 6 in
- Outside Length
- 30 in
- Wall Thickness
- 3/16 in
Description
Shipping Box, Box Style Side Loading, Side Loading, Wall Type Single Wall, Inside Length 30 in, Inside Width 6 in, Inside Height 40 in, 30x6x40 in Inside LxWxH, 44 ECT, FOL, Not Applicable Outside LxWxH, Fluting Profile C Flute, Material Corrugate, Color Brown, Standards NMFC 29785-5, Inside Length Range 27-34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.