Shop All Sink Soap Dispensers
Zoro Select
30 oz Manual Liquid Wall Clear
Mfr # 9330-91
Zoro # G4734082
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Size 30 oz
- Operation Mode Manual
- Hygiene Form Liquid
- Dispenser Mount Type Wall
- Dispenser Color Clear
Product Information
- Brand Zoro Select
- MFR # 9330-91
- Zoro # G4734082
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 30 oz |
Width (In.) | 4-1/2 |
Depth (In.) | 4 |
Height (In.) | 6-1/4 |
Depth | 4 in |
Width | 4 1/2 in |
Height | 6 1/4 ft |
Overall Width | 4 1/2 in |
Overall Height | 6 3/8 in |
Overall Depth | 4 5/8 in |
Details
Description
Soap Dispenser, Color Black/White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series ClearVu Encore, Finish Plastic, Refill Size 30 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 6 3/8 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007)
- PARKER Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 14WP2)
- PFISTER Pfister Pump Soap Disp 026 (931-0020)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- Zoro Select Sink Soap Dispensers