Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304SS Perforated Hanging Strap, 10 ft. L

  • Mfr # 24SS10-10

  • Zoro # G0262902


product price: $11.19
/ea

Key Features

Type
Perforated
Length (Ft.)
10 ft
Width
3/4 in
Material
304 Stainless steel
Length (In.)
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SS10-10
Zoro #
G0262902
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
10 ft
Width
3/4 in
Length (In.)
10 ft.
Overall Length
10 ft
Overall Width
3/4 in
Mounting Hole Diameter
5/32 in, 1/4 in

Details

Item
Hanging Strap
Type
Perforated
Material
304 Stainless steel
Gauge
24
Resistance Properties
Corrosion Resistant
Band Type
Perforated/Holes
For Use On
Pipe
Hanger Material
Stainless Steel
Metal Material Gauge
24 ga
Hanger Material Grade
304
Mount Type
Bolt, Nail
Hole Spacing
1/2 in

Description

Hanging Strap, Finish Not Applicable, Hanger Material Stainless Steel, Hanger Material Grade 304, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 10 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.