Shop ZORO SELECT

316, 1-1/2"-6 Hex Head Cap Screw, Plain Stainless Steel, 10 in L

  • Mfr # 2-H-150C-1000
  • Zoro # G912472497

product price: 
$
57.99
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
2-1/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-H-150C-1000
Zoro #
G912472497
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Fastener Length
10 in
Head Width
2-1/4 in
Overall Length
10 in
Drive Size
2 1/4 in
Screw Size
1 1/2 in
Head Height
15/16 in
Minimum Thread Length
3 1/4 in
Wire Rope Length
10 in
Length
10 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Material Quality Standards
ASTM F593
Thread Type
Coarse
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Head Style
Hex
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
Drive Type
External Hex
Head Type
Hex
Shell Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Type Hex, Head Height 15/16 in, Head Width 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.