CAD
Shop ZORO SELECT
See all product information
Create Account
316, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L
- Mfr # 2-H-112C-550
- Zoro # G012472526
CAD Available
product price:Â
$
14.29
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1-11/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-H-112C-550
- Zoro #
- G012472526
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Type
- Hex Head Cap Screw
- Tensile Strength
- 80 ksi
- Material Quality Standards
- ASTM F593
- Pack Size
- Bulk Pack
- Resistance Properties
- Corrosion-Resistant
- Head Style
- Hex
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 5-1/2 in
- Head Width
- 1-11/16 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Screw Size
- 1 1/8 in
- Overall Length
- 5 1/2 in
- Drive Size
- 1 11/16 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.