Shop ZORO SELECT

316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L

  • Mfr # 2-193-100C-375

  • Zoro # G312471526


product price:  $18.15
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
3-3/4 in
Head Width
1-5/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-193-100C-375
Zoro #
G312471526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Fastener Length
3-3/4 in
Head Width
1-5/8 in
Minimum Thread Length
2 1/4 in
Head Height
39/64 in
Screw Size
1 in
Grip Size
1 1/2 in
Overall Length
3 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM 193, ASTM 194
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Tensile Strength
75 ksi
Dimensional Standards
ASME B18.2.1
For Use in Systems
High Pressure
Pack Size
Bulk
Head Style
Heavy Hex
Includes Nut
No
Type
Heavy Hex Head Bolt
Drive Type
Socket

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 3 3/4 in, Head Height 39/64 in, Head Width 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products