3/16" 1000 psi Low Lead Brass Hose Mender
Mfr # 707014-03
Zoro # G6121044
product price: $3.85
/eaKey Features
For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
1000 psi
Fitting Connection Type
Hose Barb x Hose Barb
Tube Fitting Material
Low Lead Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707014-03
Zoro #
G6121044
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
3/16"
Barb Size
3/16 in
Hose Fitting A Size
3/16 in
Hose Fitting B Size
3/16 in
Fitting Size
3/16 in x 3/16 in
Description
The ZORO SELECT - 707014-03 is a push-on hose fitting designed for various type of work in industrial or commercial settings. As a core component of hose systems, this fitting connects hoses to different types of equipment or to other hoses. It is designed for compatibility with specified hose types and is engineered for push-on connections. Effectiveness may vary depending on assessment of the specific application.
Key Features:
- Material: Carbon Steel - This fitting is made from high-grade carbon steel, known for its durability and resistance to corrosion.
- Finish: Zinc Plated - The item features a zinc-plated finish, offering an extra layer of corrosion protection.
- Fitting size: 3/8 inch - It refers to the size of the fitting, enabling correct pairing with corresponding hoses.
- Hose Inside Diameter (ID): 1/4 inch - This is the internal size of the hose that this fitting can be used with.
- Max Working Pressure (PSI): 350 - Indicates the maximum pressure that this fitting can withstand when in use.
- Temp Range: -40 to 200 degrees Fahrenheit - Denotes the temperature range this fitting is compatible with. Suitability will depend on precise working conditions.
- Standards: SAE J1402, DOT FMVSS 106 - These are the standard certifications the product conforms to, indicating that it meets certain performance and safety criteria.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.