316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 10-1/2 in L

  • Mfr # 32-H-50C-1050

  • Zoro # G412472560


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-H-50C-1050
Zoro #
G412472560
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
10-1/2 in
Head Width
3/4 in
Screw Size
1/2 in
Minimum Thread Length
1 1/2 in
Overall Length
10 1/2 in
Drive Size
3/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Head Style
Hex
Tensile Strength
80 ksi
Type
Standard Hex Head Cap Screw
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM 193, ASTM 194
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 1/2 in, Head Height 5/16 in, Head Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.