316, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK

  • Mfr # U55000.031.0125

  • Zoro # G5342276


product price:  $15.35
/pk 50, $0.31/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55000.031.0125
Zoro #
G5342276
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U55000.031.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel grade 316, this screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, designed for use in a variety of industrial applications. The external hex drive requires a wrench or socket for installation or removal.

  • Fastener Length: With a length of 1-1/4 inches, this is the maximum depth it can reach when inserted into materials.
  • Finish: Plain finish enhances durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Tensile Strength: Has been tested up to a tensile stress capacity of 85,000 psi under specific conditions.
  • Thread Direction & Type: Right hand thread direction means it tightens clockwise; UNC (Coarse) thread type designed to fit into pre-drilled holes and materials. Secure fastening depends on proper installation and usage.
  • Thread Style: Features fully threaded design that extends along the entire length from tip to head. Compatibility with different types of industrial applications depends on specific requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products