Zoro Homepage

3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-101875

  • Zoro # G9560677


product price: $19.85
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-101875
Zoro #
G9560677
UPC #
888226075534
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Flute Length
1 5/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
9xD
Drilling Depth
1-5/8"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 5/8 in
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.