Zoro Homepage

3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A

  • Mfr # BULK-RS-H50-983

  • Zoro # G6254035


product price: $29.95
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50-983
Zoro #
G6254035
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
3/16"
Width
12"
Length
24"
Overall Length
24 in
Overall Width
12 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 507
Grade
Standard
Application
Oil Resistant
Type
Commercial Grade
Color
Black
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Tear Strength
20 N/mm
Shape
Sheet
Abrasion Resistance
Good
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Texture
Smooth
Oil Resistance
Excellent
Compression Set
33 %
Adhesive Type
Acrylic
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.