Zoro Homepage

3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 30A

  • Mfr # BULK-RS-N30-136

  • Zoro # G9817981


product price: $1,230.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-136
Zoro #
G9817981
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
40 ft
Length
40 ft.
Thickness
3/16"
Width
36"
Overall Length
40 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Material
Neoprene
Application
General Purpose
Color
Black
Texture
Smooth
Water Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Roll
Compression Set
30 %
Oil Resistance
Good
Thickness Tolerance
+/-0.022 in
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Tear Strength
20 N/mm
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Chemical Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 40 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.