Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression Low Lead Brass Sleeve

  • Mfr # 700060-03

  • Zoro # G5138411


product price: $0.31
/ea
Sold in multiples of 10 for $3.10

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
3/16 in
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700060-03
Zoro #
G5138411
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
7/32 in
Length
0.22"
Outside Dia.
3/16"

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Compression
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Material
Metal
Max. Pressure
400 psi
Basic Pipe Fitting Shape
Sleeve
Specific Pipe Fitting Shape
Sleeve
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
400 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Connection Type
Compression
Fitting Shape
Ferrule
Type
Compression
Connection
Compression
Material of Construction
Low Lead Brass
Pressure (PSI)
400
Body Material
Low Lead Brass
Operating Pressure - Maximum
400 psi
Product Type
Compression Fitting Sleeve
Material Grade
CA2745

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade CA2745, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.