Zoro Homepage

3/16" FDA Grade Buna-N Rubber Sheet, 36"x5 ft., white, 60A

  • Mfr # BULK-RS-H60FDA-270

  • Zoro # G0309919


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-270
Zoro #
G0309919
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
3/16"
Length
5 ft.
Width
36"
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Material
Buna-N
Application
Food Grade
Type
FDA Grade
Max. Temp. (F)
250 Degrees F
Color
White
Tear Strength
22 N/mm
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Maximum Temperature
250 Degrees F
Compression Set
35 %
Oil Resistance
Excellent
Density
1.4 g/cc
Water Resistance
Good
Shape
Roll
Texture
Smooth
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.