Shop ZORO SELECT
See all product information
316 Low Profile Shoulder Screw
Mfr # STR60214C16-LOW
Zoro # G723947863
product price:Â $19.79
/eaKey Features
Thread Fit
3A
Maximum Head Height
0.125 in
Head Diameter
3/8 in
Head Texture
Knurled
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR60214C16-LOW
Zoro #
G723947863
UPC #
-
Country of Origin
United States
Dimensions
Maximum Head Height
0.125 in
Head Diameter
3/8 in
Thread Size
#10-24
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
1/4 in
Shoulder Length
1 in
Drive Size
1/8 in
Minimum Head Height
0.109 in
Details
Item
Shoulder Screw
Thread Fit
3A
Head Texture
Knurled
System of Measurement
Inch
Material Grade/Class
316
Material
Stainless Steel
Precision Screw
Yes
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Shoulder Screw Type
Precision Shoulder Screw
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size #10-24, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Head Diameter 3/8 in, Drive Size 1/8 in, Head Texture Knurled, Maximum Head Height 0.125 in, Minimum Head Height 0.109 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.