Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60231C20-LOW

  • Zoro # G623948052


product price:  $77.29
/ea

Key Features

Material Grade/Class
316
Drive Size
3/32 in
Shoulder Length
1 1/4 in
Head Diameter
5/16 in
Shoulder Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60231C20-LOW
Zoro #
G623948052
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/32 in
Shoulder Length
1 1/4 in
Head Diameter
5/16 in
Shoulder Diameter
3/16 in
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.109 in
Minimum Head Height
0.093 in
Thread Size
#8-32

Details

Item
Shoulder Screw
Material Grade/Class
316
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Precision Screw
Yes
Material
Stainless Steel
System of Measurement
Inch
Head Texture
Knurled
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size #8-32, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Head Diameter 5/16 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.109 in, Minimum Head Height 0.093 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.