Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60238C16-LOW

  • Zoro # G623948328


product price: 
$
20.99
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
3A
Precision Screw
Yes
Shoulder Diameter
3/8 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60238C16-LOW
Zoro #
G623948328
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
3/8 in
Thread Size
5/16"-18
Shoulder Length
1 in
Head Diameter
9/16 in
Minimum Head Height
0.17 in
Shoulder Length Tolerance
+/-0.005 in
Drive Size
3/16 in
Maximum Head Height
0.187 in
Minimum Thread Length
1/2 in
Shoulder Diameter Tolerance
-0.002 to -0.004 in
Overall Length
1 1/2 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
3A
Precision Screw
Yes
System of Measurement
Inch
Material Grade/Class
316
Head Texture
Knurled
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Finish
Plain
Dimensional Standards
AMPG 2018 LOW.04
Thread Type
Coarse
Head Type
Hex Socket
Drive Type
Internal Hex

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex Socket, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 to -0.004 in, Head Diameter 9/16 in, Dimensional Standards AMPG 2018 LOW.04, Drive Size 3/16 in, Head Texture Knurled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews