Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M16X140
- Zoro # G323941179
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158 mm
Shear Strength
37,500 psi
Shoulder Length
140 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M16X140
- Zoro #
- G323941179
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- Dimensional Standards
- ISO 7379-1983
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Head Type
- Knurled
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Finish
- Passivated
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 158 mm
- Shoulder Length
- 140 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Minimum Thread Length
- 18 mm
- Shoulder Diameter
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 11 mm
- Length
- 158 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.