Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60251C05-LOW

  • Zoro # G723948761


product price:  $15.09
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
Material Grade/Class
316
Precision Screw
Yes
Head Diameter
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60251C05-LOW
Zoro #
G723948761
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
7/16 in
Shoulder Length
5/16 in
Drive Size
5/32 in
Shoulder Diameter
5/16 in
Minimum Head Height
0.14 in
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.156 in
Thread Size
1/4"-20

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
Material Grade/Class
316
Precision Screw
Yes
System of Measurement
Inch
Thread Fit
3A
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/4 In.-20, Shoulder Length 5/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Head Diameter 7/16 in, Drive Size 5/32 in, Head Texture Knurled, Maximum Head Height 0.156 in, Minimum Head Height 0.14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.