Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60251C12-LOW

  • Zoro # G623948205


product price:  $19.39
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Head Diameter
7/16 in
Head Texture
Knurled
Shoulder Diameter
5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60251C12-LOW
Zoro #
G623948205
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
7/16 in
Shoulder Diameter
5/16 in
Minimum Head Height
0.14 in
Shoulder Length
3/4 in
Drive Size
5/32 in
Thread Size
1/4"-20
Maximum Head Height
0.156 in
Shoulder Length Tolerance
+/-0.005 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
System of Measurement
Inch
Thread Fit
3A
Material Grade/Class
316
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material
Stainless Steel
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/4 In.-20, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Head Diameter 7/16 in, Drive Size 5/32 in, Head Texture Knurled, Maximum Head Height 0.156 in, Minimum Head Height 0.14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.