Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60258C10-LOW

  • Zoro # G323948772


product price:  $80.99
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Shoulder Diameter
5/8 in
System of Measurement
Inch
Minimum Head Height
0.245 in
Maximum Head Height
0.261 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60258C10-LOW
Zoro #
G323948772
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
5/8 in
Minimum Head Height
0.245 in
Maximum Head Height
0.261 in
Drive Size
5/16 in
Head Diameter
7/8 in
Shoulder Length
5/8 in
Thread Size
1/2"-13
Shoulder Length Tolerance
+/-0.005 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Thread Fit
3A
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Head Texture
Knurled
Material
Stainless Steel
Material Grade/Class
316
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.