Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60258C28-LOW

  • Zoro # G723947924


product price:  $121.89
/ea
Free Shipping & Returns

Key Features

Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Drive Size
5/16 in
Precision Screw
Yes
Minimum Head Height
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60258C28-LOW
Zoro #
G723947924
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Minimum Head Height
0.245 in
Shoulder Diameter
5/8 in
Head Diameter
7/8 in
Shoulder Length
1 3/4 in
Shoulder Length Tolerance
+/-0.005 in
Thread Size
1/2"-13
Maximum Head Height
0.261 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Precision Screw
Yes
Material
Stainless Steel
Thread Fit
3A
Head Texture
Knurled
Material Grade/Class
316
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 1 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.