Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M10X12-LOW

  • Zoro # G523947964


product price:  $62.79
/ea

Key Features

Head Texture
Knurled
Drive Size
5 mm
Material Grade/Class
316
Material
Stainless Steel
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR602M10X12-LOW
Zoro #
G523947964
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5 mm
Thread Size
M8x1.25
Head Diameter
16 mm
Shoulder Length
12 mm
Minimum Head Height
4.3 mm
Maximum Head Height
4.7 mm
Shoulder Diameter
10 mm
Shoulder Length Tolerance
+/-0.25 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Material Grade/Class
316
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
System of Measurement
Metric
Thread Fit
5g6g
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 12 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.