Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M10X35-LOW

  • Zoro # G623948250


product price:  $122.19
/ea
Free Shipping & Returns

Key Features

Shoulder Length Tolerance
+/-0.25 mm
Precision Screw
Yes
Minimum Head Height
4.3 mm
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR602M10X35-LOW
Zoro #
G623948250
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.25 mm
Minimum Head Height
4.3 mm
Shoulder Diameter
10 mm
Thread Size
M8x1.25
Shoulder Length
35 mm
Drive Size
5 mm
Head Diameter
16 mm
Maximum Head Height
4.7 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
System of Measurement
Metric
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Head Texture
Knurled
Material Grade/Class
316
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 35 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.