Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M12X60-LOW

  • Zoro # G023948232


product price:  $175.89
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X60-LOW
Zoro #
G023948232
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Drive Size
6 mm
Shoulder Diameter
12 mm
Head Diameter
18 mm
Maximum Head Height
6.2 mm
Shoulder Length
60 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Metric
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material
Stainless Steel
Precision Screw
Yes
Material Grade/Class
316
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 60 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.