Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M8X20-LOW

  • Zoro # G823947848


product price:  $93.69
/ea

Key Features

Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Shoulder Length
20 mm
Head Diameter
13 mm
Material Grade/Class
316
Shoulder Length Tolerance
+/-0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR602M8X20-LOW
Zoro #
G823947848
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
20 mm
Head Diameter
13 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
8 mm
Maximum Head Height
3.7 mm
Thread Size
M6x1.00
Drive Size
4 mm
Minimum Head Height
3.3 mm

Details

Item
Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material Grade/Class
316
Thread Fit
5g6g
Head Texture
Knurled
Material
Stainless Steel
Precision Screw
Yes
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.