3/16" OD x 12" Welded 304 Stainless Steel Tubing

  • Mfr # 4NUE6

  • Zoro # G2467333


product price: $10.69
/ea

Key Features

Wall Thickness
0.015 in
Outside Dia. Tolerance
+.004 in/-002 in
Outside Dia.
3/16 in
Type
Welded
Inside Dia.
0.158 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NUE6
Zoro #
G2467333
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.015 in
Outside Dia. Tolerance
+.004 in/-002 in
Outside Dia.
3/16 in
Inside Dia.
0.158 in

Details

Type
Welded
Standards
ASTM A908
Item
Tubing
Temp. Range
-425 to 600 Degrees F
Material
304 Stainless Steel

Description

Tubing, Material 304 Stainless Steel, Standards ASTM A908, Wall Thickness 0.015 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.