3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-2

  • Zoro # G3083814


product price:  $49.69
/ea

Key Features

Outside Diameter
3/16 in
Wall Thickness
0.035 in
Tube Material
304 Stainless Steel
Tube Length
6 ft
Inside Diameter
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-2
Zoro #
G3083814
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/16 in
Wall Thickness
0.035 in
Tube Length
6 ft
Inside Diameter
0.118 in
Outside Dia. Tolerance
+0.005 in /-0.005 in
Inside Dia.
0.118 in
Outside Dia.
3/16 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Type
Seamless
Standards
ASTM 269
Temp. Range
-425 Degrees to 1500 Degrees F
Max. Pressure
5780 psi @ 72 Degrees F
Item
Tubing
Maximum Operating Temperature
1,500 Degrees F
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Maximum Operating Pressure
5,780 psi @ 72 Degrees F
Material Grade
304
Tube Form
Straight
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Fabrication
Seamless
Cleaned and Capped
No
Minimum Operating Temperature
-425 Degrees F
Material
304 Stainless Steel
Features
Formability and Ductility
Temper
Annealed

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.118 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 5,780 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.