3/16" OD x 6 ft. Welded 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-185

  • Zoro # G3228784


product price:  $46.65
/ea

Key Features

Outside Diameter
3/16 in
Wall Thickness
0.035"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-185
Zoro #
G3228784
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/16 in
Wall Thickness
0.035"
Tube Length
6 ft.
Inside Diameter
0.118 in
Outside Dia.
3/16"
Inside Dia.
0.118"
Outside Dia. Tolerance
+0.006 in /-0.006 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.006 in

Details

Tube Material
316 Stainless Steel
Temp. Range
-325 Degrees to 1500 Degrees F
Max. Pressure
5780 psi @ 72 Degrees F
Item
Tubing
Standards
ASTM 269
Type
Welded
Material Grade
316
Tube Form
Straight
Temper
Annealed
System of Measurement
Inch
Maximum Operating Pressure
5,780 psi @ 72 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Cleaned and Capped
No
Maximum Operating Temperature
1,500 Degrees F
Fabrication
Welded
Minimum Operating Temperature
-325 Degrees F
Material
316 Stainless Steel

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.118 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,780 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.