Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60206C16

  • Zoro # G423937171


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

316 Material Grade/Class
Head Width
1/4 in
Includes Washer
No
Thread Type
Coarse
Head Height
3/32 in
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60206C16
Zoro #
G423937171
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/4 in
Head Height
3/32 in
Thread Size
#6-32
Fastener Length
1 in
Drive Size
1/4 in
Overall Length
1 3/32 in
Screw Size
#10

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Includes Washer
No
Thread Type
Coarse
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material Quality Standards
ASTM A276
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Includes Nut
No
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 3/32 in, Head Width 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.