Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C08-BX

  • Zoro # G523938542


product price:  $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

316 Material Grade/Class
Finish
Black Oxide
Includes Nut
No
Includes Washer
No
Screw Size
1/2 in
Head Height
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60214C08-BX
Zoro #
G523938542
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Size
1/2 in
Head Height
5/32 in
Drive Size
7/16 in
Fastener Length
1/2 in
Head Width
7/16 in
Overall Length
21/32 in
Wire Rope Length
21/32 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Finish
Black Oxide
Includes Nut
No
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
System of Measurement
Inch
Drive Type
External Hex
Thread Fit
2A
Thread Style
Fully Threaded
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A276
Rockwell Hardness
HRB83
Thread Type
Coarse
Tensile Strength
85,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.