Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX60-BX

  • Zoro # G023938707


product price:  $26.89
/ea

Key Features

316 Material Grade/Class
Overall Length
65.3 mm
Drive Type
External Hex
Material Quality Standards
ASTM A276
Head Width
13 mm
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8CX60-BX
Zoro #
G023938707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65.3 mm
Head Width
13 mm
Screw Size
1/4 in
Drive Size
13 mm
Fastener Length
60 mm
Thread Size
M8x1.25
Head Height
5.3 mm
Wire Rope Length
65.3 mm

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material Quality Standards
ASTM A276
Includes Washer
No
Material Grade/Class
316
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Includes Nut
No
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 933
Tensile Strength
85,000 psi
Thread Fit
6g
Material
Stainless Steel
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Finish
Black Oxide

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.