Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C16-BX

  • Zoro # G023937786


product price:  $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

316 Material Grade/Class
Drive Size
7/16 in
Rockwell Hardness
HRB83
System of Measurement
Inch
Thread Type
Coarse
Material Quality Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60214C16-BX
Zoro #
G023937786
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Head Height
5/32 in
Fastener Length
1 in
Overall Length
1 5/32 in
Thread Size
1/4"-20
Head Width
7/16 in
Screw Size
1/2 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
System of Measurement
Inch
Thread Type
Coarse
Material Quality Standards
ASTM A276
Includes Washer
No
Thread Fit
2A
Drive Type
External Hex
Finish
Black Oxide
Material
Stainless Steel
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Manufacturer Location
Made in USA*
Thread Style
Fully Threaded
Material Grade/Class
316
Tensile Strength
85,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.