Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C20-BX

  • Zoro # G123937853


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

316 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
Stainless Steel
Rockwell Hardness
HRB83
Screw Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60214C20-BX
Zoro #
G123937853
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Screw Size
1/2 in
Overall Length
1 13/32 in
Head Height
5/32 in
Head Width
7/16 in
Fastener Length
1 1/4 in
Thread Size
1/4"-20

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Rockwell Hardness
HRB83
Includes Nut
No
Material Quality Standards
ASTM A276
Finish
Black Oxide
Thread Direction
Right Hand
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Drive Type
External Hex
Thread Type
Coarse
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.