Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60251C16-BX

  • Zoro # G023938851


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

316 Material Grade/Class
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Quality Standards
ASTM A276
Head Width
1/2 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60251C16-BX
Zoro #
G023938851
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Overall Length
1 13/64 in
Thread Size
5/16"-18
Head Height
13/64 in
Screw Size
1/2 in
Drive Size
1/2 in
Fastener Length
1 in
Wire Rope Length
1 13/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Quality Standards
ASTM A276
Material
Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Includes Washer
No
Thread Style
Fully Threaded
Tensile Strength
85,000 psi
Material Grade/Class
316
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Finish
Black Oxide

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.