Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8FX45-BX

  • Zoro # G723937154


product price:  $11.19
/ea

Key Features

316 Material Grade/Class
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Includes Washer
No
Head Width
13 mm
Thread Fit
6g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8FX45-BX
Zoro #
G723937154
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
45 mm
Head Width
13 mm
Screw Size
1/4 in
Head Height
5.3 mm
Overall Length
50.3 mm
Drive Size
13 mm
Thread Size
M8x1.00
Wire Rope Length
50.3 mm

Details

Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Includes Washer
No
Thread Fit
6g
Material Quality Standards
ASTM A276
Finish
Black Oxide
Thread Type
Fine
Manufacturer Location
Made in USA*
Includes Nut
No
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 961, ISO 8676
Drive Type
External Hex
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.