Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60251C20-BX

  • Zoro # G723937338


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

316 Material Grade/Class
Drive Type
External Hex
Finish
Black Oxide
Thread Style
Fully Threaded
Rockwell Hardness
HRB83
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60251C20-BX
Zoro #
G723937338
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Screw Size
1/2 in
Thread Size
5/16"-18
Head Height
13/64 in
Head Width
1/2 in
Fastener Length
1 1/4 in
Overall Length
1 29/64 in
Wire Rope Length
1 29/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
316
Rockwell Hardness
HRB83
Includes Nut
No
Material Quality Standards
ASTM A276
Thread Direction
Right Hand
Material
Stainless Steel
Includes Washer
No
System of Measurement
Inch
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.