Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX40-BX

  • Zoro # G823939041


product price:  $12.49
/ea

Key Features

316 Material Grade/Class
Screw Size
1/4 in
Material Quality Standards
ASTM A276
Thread Type
Coarse
Tensile Strength
85,000 psi
Dimensional Standards
DIN 933
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M12CX40-BX
Zoro #
G823939041
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
40 mm
Thread Size
M12x1.75
Head Height
7.5 mm
Head Width
19 mm
Drive Size
19 mm
Overall Length
47.5 mm
Wire Rope Length
47.5 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Thread Type
Coarse
Material Grade/Class
316
Tensile Strength
85,000 psi
Dimensional Standards
DIN 933
Thread Direction
Right Hand
Drive Type
External Hex
Thread Fit
6g
Material
Stainless Steel
System of Measurement
Metric
Includes Washer
No
Manufacturer Location
Made in USA*
Finish
Black Oxide
Includes Nut
No
Rockwell Hardness
HRB83
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.