Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60258C32-BX

  • Zoro # G423936860


product price:  $24.99
/ea

Key Features

316 Material Grade/Class
Overall Length
2 25/64 in
Material Quality Standards
ASTM A276
Thread Type
Coarse
Head Height
25/64 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60258C32-BX
Zoro #
G423936860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 25/64 in
Head Height
25/64 in
Thread Size
5/8"-11
Screw Size
1/2 in
Drive Size
15/16 in
Head Width
15/16 in
Fastener Length
2 in
Wire Rope Length
2 25/64 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Material Quality Standards
ASTM A276
Thread Type
Coarse
System of Measurement
Inch
Includes Washer
No
Drive Type
External Hex
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Material
Stainless Steel
Manufacturer Location
Made in USA*
Includes Nut
No
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Finish
Black Oxide
Thread Fit
2A
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.