Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10CX35-BX

  • Zoro # G323938407


product price:  $9.79
/ea

Key Features

316 Material Grade/Class
Overall Length
41.4 mm
Rockwell Hardness
HRB83
Screw Size
1/2 in
Tensile Strength
85,000 psi
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10CX35-BX
Zoro #
G323938407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41.4 mm
Fastener Length
35 mm
Screw Size
1/2 in
Head Height
6.4 mm
Thread Size
M10x1.50
Head Width
17 mm
Drive Size
17 mm
Wire Rope Length
41.4 mm

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Material
Stainless Steel
Includes Nut
No
Finish
Black Oxide
Thread Fit
6g
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Includes Washer
No
Drive Type
External Hex
Thread Type
Coarse
Material Grade/Class
316
Material Quality Standards
ASTM A276
Dimensional Standards
DIN 933
Thread Direction
Right Hand
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.