Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10CX25-BX

  • Zoro # G423938994


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

316 Material Grade/Class
Rockwell Hardness
HRB83
Screw Size
1/2 in
Fastener Length
25 mm
Dimensional Standards
DIN 933
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M10CX25-BX
Zoro #
G423938994
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/2 in
Fastener Length
25 mm
Head Height
6.4 mm
Thread Size
M10x1.50
Drive Size
17 mm
Head Width
17 mm
Overall Length
31.4 mm

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Dimensional Standards
DIN 933
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Thread Fit
6g
Material Grade/Class
316
Includes Nut
No
Tensile Strength
85,000 psi
Includes Washer
No
Finish
Black Oxide
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Type
Coarse
Material
Stainless Steel
Drive Type
External Hex
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.