Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX50-BX

  • Zoro # G223936961


product price:  $24.09
/ea

Key Features

316 Material Grade/Class
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Dimensional Standards
DIN 933
Material Quality Standards
ASTM A276
Includes Nut
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M12CX50-BX
Zoro #
G223936961
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Drive Size
19 mm
Head Height
7.5 mm
Overall Length
57.5 mm
Head Width
19 mm
Fastener Length
50 mm
Screw Size
1/4 in
Wire Rope Length
57.5 mm

Details

Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Material Grade/Class
316
Dimensional Standards
DIN 933
Material Quality Standards
ASTM A276
Includes Nut
No
Manufacturer Location
Made in USA*
System of Measurement
Metric
Finish
Black Oxide
Thread Type
Coarse
Thread Direction
Right Hand
Material
Stainless Steel
Includes Washer
No
Thread Fit
6g
Drive Type
External Hex
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.