Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10FX55

  • Zoro # G623937100


product price:  $13.69
/ea

Key Features

316 Material Grade/Class
Thread Type
Fine
Drive Size
17 mm
Includes Nut
No
Thread Style
Fully Threaded
Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M10FX55
Zoro #
G623937100
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
17 mm
Screw Size
1/4 in
Thread Size
M10x1.25
Overall Length
61.4 mm
Fastener Length
55 mm
Head Width
17 mm
Head Height
6.4 mm

Details

Item
Hex Head Cap Screw
Thread Type
Fine
Includes Nut
No
Thread Style
Fully Threaded
Thread Fit
6g
Dimensional Standards
DIN 961, ISO 8676
Thread Direction
Right Hand
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
85,000 psi
Drive Type
External Hex
Material Quality Standards
ASTM A276
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Material Grade/Class
316
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 55 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.