Shop ZORO SELECT
See all product information
316 SS Hex Head Cap Screw
Mfr # ZH602M6CX12-BX
Zoro # G423938574
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
316 Material Grade/Class
System of Measurement
Metric
Head Height
4 mm
Rockwell Hardness
HRB83
Head Width
10 mm
Drive Size
10 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH602M6CX12-BX
- Zoro #
- G423938574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 4 mm
- Head Width
- 10 mm
- Thread Size
- M6x1.00
- Drive Size
- 10 mm
- Fastener Length
- 12 mm
- Overall Length
- 16 mm
- Screw Size
- 1/4 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Metric
- Rockwell Hardness
- HRB83
- Finish
- Black Oxide
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A276
- Includes Nut
- No
- Dimensional Standards
- DIN 933
- Thread Fit
- 6g
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 4 mm, Head Width 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.