Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M6CX20-BX

  • Zoro # G823938600


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

316 Material Grade/Class
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Type
Coarse
Drive Size
10 mm
Dimensional Standards
DIN 933
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M6CX20-BX
Zoro #
G823938600
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
10 mm
Thread Size
M6x1.00
Overall Length
24 mm
Head Width
10 mm
Fastener Length
20 mm
Screw Size
1/4 in
Head Height
4 mm
Wire Rope Length
24 mm

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 933
Tensile Strength
85,000 psi
System of Measurement
Metric
Material
Stainless Steel
Includes Washer
No
Finish
Black Oxide
Thread Fit
6g
Material Grade/Class
316
Material Quality Standards
ASTM A276
Drive Type
External Hex
Includes Nut
No
Thread Style
Fully Threaded
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 4 mm, Head Width 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.