Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX30

  • Zoro # G523937187


product price:  $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

316 Material Grade/Class
Thread Style
Fully Threaded
Dimensional Standards
DIN 933
Thread Type
Coarse
Material Quality Standards
ASTM A276
Head Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M8CX30
Zoro #
G523937187
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5.3 mm
Fastener Length
30 mm
Drive Size
13 mm
Head Width
13 mm
Overall Length
35.3 mm
Screw Size
1/4 in
Thread Size
M8x1.25

Details

Item
Hex Head Cap Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 933
Thread Type
Coarse
Material Quality Standards
ASTM A276
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Drive Type
External Hex
Includes Washer
No
Material Grade/Class
316
Thread Fit
6g
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.