316 SS Stud, 2 in, 2A, SS, 316
- Mfr # 19543
- Zoro # G723947788
product price:Â
$
0.79
/ea
Sold in multiples of 13 for
$10.27
Key Features
Material Grade/Class
316
Material
Stainless Steel
Tensile Strength
70,000 psi
Includes Nuts
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19543
- Zoro #
- G723947788
- UPC #
- 698416195436
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Thread Size
- #8-32
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Material Grade/Class
- 316
- Item
- 316 Stainless Steel Stud
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- Includes Nuts
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Profile
- UTS
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.