316 SS Stud, 3-1/2 in, 2A, SS, 316
- Mfr # 19618
- Zoro # G523948077
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Material Grade/Class
316
Material
Stainless Steel
Thread Direction
Right Hand
Thread Fit
2A
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19618
- Zoro #
- G523948077
- UPC #
- 698416196181
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Item
- 316 Stainless Steel Stud
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- Finish
- Plain
- System of Measurement
- Inch
- Thread Profile
- UTS
- Tensile Strength
- 70,000 psi
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 3 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.