Clinch Stud, PK25
- Mfr # FHS-M3-15
- Zoro # G723523722
product price:Â
$
4.99
/pk of 25, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Includes Nuts
No
Material Quality Standards
ASTM A380
Thread Size
M3x0.50
For Screw Size
M3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-15
- Zoro #
- G723523722
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Removable
- No
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Finish
- Passivated
- Thread Fit
- 6g
- Standards
- ASME B1.13M, ASTM A380
- Rockwell Hardness
- HRB70
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- For Screw Size
- M3
- Head Diameter
- 4.6 mm
- Overall Length
- 15 mm
- Hole Size
- 3 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.