Shop ZORO SELECT
See all product information
Create Account
316 SS Stud, Plain, 7 in, 1"-8
Mfr # 19678
Zoro # G223948377
product price:Â
$
18.79
/ea
Key Features
Material Grade/Class
316
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19678
- Zoro #
- G223948377
- UPC #
- 698416196785
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-8
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Item
- 316 Stainless Steel Stud
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Fit
- 2A
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Profile
- UTS
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 7 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No